Learn More
DWK Life Sciences Wheaton™ Lab 45 Graduated Safety-Coated Bottles
Shop All DWK Life Sciences ProductsPlastisol coated for safety
- Made from clear borosilicate glass
- Attached 45mm white polypropylene screw cap
- Pour ring to eliminate drips
- Autoclavable
- Color-coded caps available separately
Specifications
Capacity
8.5 oz., 250mL
Capacity (Metric)
250 mL
Capacity (English)
8.5 oz.
Color
Clear
Diameter (English)
3.97 in.
Includes
Wedge shaped inner sealing ring and Polypropylene pouring ring
Material
Borosilicate Glass
Closure Color
White
Closure Included
Yes
Graduated
Yes
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.