Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Wheaton™ Wide Mouth Round Bottle, HDPE, PP/PE Lined Cap
Shop All DWK Life Sciences Products
Click to view available options
Capacity (Metric):
30 mL
125 mL
2000 mL
Quantity:
48/Case
500/Case
75/Case
Description
- High Density Polyethylene (HDPE) in a natural color
- Provides good chemical resistance
- Without caps or supplied with pre-attached white polypropylene screw caps with PE liners
Specifications
Specifications
Closure Liner | Polyethylene |
Closure Material | Polypropylene |
Product Type | Wide Mouth Bottle |
Capacity (Metric) | 30 mL |
Color | Natural |
Material | HDPE |
Quantity | 48/Case |
Closure Color | White |
Closure Included | Yes |
Mouth | Wide |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction