Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
TechNiGlove International TN300 Series 9.5 in. Class 100/ISO 5 White Nitrile Cleanroom Gloves
Shop All TechNiGlove International Inc. Products

Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
Description
- Double bagged for use in Controlled Environments
- Puncture-resistant
- 100% nitrile, reducing the potential for allergic reactions to natural rubber proteins
- Nitrile gloves resist a broad range of chemicals where protection from intermittent contact or splash protection is needed
Specifications
Specifications
Chlorinated | Yes |
Cleanroom Class | Class 100 (ISO 5) |
Accelerator Free | Yes |
AQL | 1.5 |
Color | White |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Finger Thickness (English) | 5 mil |
Finger Thickness (Metric) | 0.15 mm |
Hand | Ambidextrous |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction