Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Corepoint Scientific™ White Diamond Series Laboratory and Medical Stainless Steel Refrigerator
This high-performance White Diamond Series Laboratory and Medical Stainless Steel Refrigerator provides quality cold storage in laboratory settings. Solid, stainless steel construction adds to the professionalism and long-term durability of this unit.
Supplier: Corepoint Scientific™ NSWDR492SSS/0
Description
- Microprocessor temperature controller
- Touch screen digital display
- Integrated temperature and product safety alarms
- Password-protected control panel
- USB port for data transfer and software updates
- Digital 24-hour temperature chart
- Temperature data logging
- Probe access port
- Keyed door lock
- Adjustable shelving and interior lighting
- Natural hydrocarbon refrigerant
Specifications
Refrigerator | |
1388 L | |
Microprocessor Temperature Controller | |
±0.1°C | |
Solid Swing | |
10 Adjustable | |
Urethane | |
ETL | |
Touch Screen Digital Temperature Display | |
Silver | |
Cold Storage | |
3 year parts and labor warranty, plus an additional 2 year compressor parts warranty | |
87 in. | |
H-drive | |
1372 mm | |
NEMA 5-15 | |
115 V, 60 Hz, 4.5 Amps, 1/4 HP |
49 cu. ft. | |
1°C to 10°C | |
1°C to 10°C | |
Natural Hydrocarbon Refrigerant | |
2 | |
Stainless Steel | |
Aluminum, Stainless Steel | |
Upright | |
Yes | |
Fan-forced | |
Probe Access Port | |
Cycle | |
Alarm Module, Battery Back-up | |
54 in. | |
4.5 A | |
115 V |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction