Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ White PTFE/Silicone Septa

Vial septa are available in a variety of materials

Supplier:  MilliporeSigma™ Supelco™ 507784

 View more versions of this product

Catalog No. 11-101-1447


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Septa are selected based on the chemical properties of the sample and the temperature to which the vial will be subjected during the analysis.
  • PTFE/Silicone is for use with most organic solvents.
  • PTFE/Silicone is not for use with chlorosilanes.
  • It has good resealability and can withstand a temperature of 250°C.
Specifications

Specifications

8 mm
PTFE/Silicone
100
20 durometer
White
Temperature limit 250°C
0.06 in.
2 mL Standard Opening Vial
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.