Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
MCR Safety Wizard PVC/Nylon Rainwear: Rain Coats
Shop All MCR Safety Products
Click to view available options
Collar Type:
Corduroy with snap
Round
Includes:
Detachable hood
Detachable hood, OXY logo
Two inner leg snap which form chaps, badge holder, detachable hood
Size:
Large
X-Large
2X-Large
Description
- Double-coated PVC over 210 denier nylon scrim material
- Rip-stop material provides excellent resistance to snags and tears
- Protects against most chemicals, oils and acids
- Features welded seams
- 0.28mm PVC/Nylon/PVC construction
- Snap-storm-fly front with take-up snaps on wrists
- Snap-on, detachable drawstring hood
- Two patch pockets with flap and closure
- Raglan sleeves with underarm air vents
For applications like trucking, fertilizer plants, sanitation workers and paper mills
Compliance
Meet ASTM™ D6413 standards.
Specifications
Specifications
Size | Large |
Material | Nylon, PVC |
Color | Yellow |
Certifications/Compliance | ASTM D6413 |
Construction | 1-piece |
Collar Type | Round |
Seam Type | Welded |
No. of Pockets | 2 |
Size (English) Chest | 54 in. |
Size (Metric) Chest | 137.1 cm |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction