Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MCR Safety Wizard PVC/Nylon Rainwear: Rain Jackets

Catalog No. p-3539730 Shop All MCR Safety Products
Click to view available options
Size:
Large
X-Large
This item is not returnable. View return policy
This item is not returnable. View return policy

Resists tears and snags—perfect for industrial applications

  • Double-coated PVC over 210 denier nylon scrim material
  • Rip-stop material provides excellent resistance to snags and tears
  • Protects against most chemicals, oils and acids
  • Features welded seams
  • 0.28mm PVC/Nylon/PVC construction
Rider Coat
  • Split in back of coat allows inside legs to be snapped together to form pants
  • Storm-fly front with three snaps; take-up snaps on wrists
  • Snap-on, detachable hood and badge holder
  • Inside pocket, as well as side pocket, with flap and closure
  • Unvented raglan sleeves

For applications like trucking, fertilizer plants, sanitation workers and paper mills

Compliance

Meet ASTM™ D6413 standards.

Specifications

Size Large
Material Nylon, PVC
Color Yellow
Closure Type Snap
Certifications/Compliance ASTM D6413
Construction 1-piece
Collar Type Round
Seam Type Welded
Size (English) Chest 54 in.
Size (Metric) Chest 137.1 cm
Thickness 0.28 mm
For Use With (Application) Industrial applications, trucking, fertilizer plants, sanitation workers and Paper mills
Includes Detachable hood
Length (English) 31 in.
Length (Metric) 78.7 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.