Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Bulwark™ Women's Royal Blue Nomex FR Lab Coats
Shop All Red Kap Industries Products
Click to view available options
Size:
X-Small
Small
Medium
Large
X-Large
2X-Large
Description
- Lab coat is designed especially for women, with princess seams for a feminine fit
- NFPA 2112 compliant
- Gripper front closure designed for easy donning and doffing and extra protection
- Wash Care : Industrial laundry - light soil, home wash
- Fabric: Flame resistant, 4.5 oz. (150 g/m2) Nomex IIIA
- Blend: 93% Nomex Aramid/ 5% Aramid Fibers / 2% Other Fiber
- Collar: Lapel
- Pocket: Two chest exterior pocket, two lower exterior pockets
- Hemmed sleeve ends
- Back princess seams for true feminine fit
- 4 front pockets for ample storage
- Protection: ATPV Arc Rating: 4.4
Specifications
Specifications
Product Type | Flame Resistant Lab Coat |
Size | X-Small |
Gender | Women's |
Material | Aramid Fiber |
Color | Royal Blue |
Closure Type | Snaps |
Cuff Style | Hemmed |
Disposable | Reusable |
Sterility | Non-sterile |
Resistance | Flame |
Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction