Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Wood Casework Standing Height Base Cabinet, Drawer Unit

Base cabinet with four drawers for maximum storage
$1466.00
Specifications
Color | Natural |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8 cm |
For Use With (Equipment) | Wood Base Cabinet |
Height (English) | 34.75 in. |
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Location | Price | Quantity & Availability | |||||
24-200-610
|
Mott Manufacturing
1110044WSV |
Zone 9 |
Each for $1,466.00
|
|
|||||
24-200-534
|
Mott Manufacturing
1110044WSB |
Zone 10 |
Each for $1,466.00
|
|
|||||
24-200-382
![]() |
Mott Manufacturing
1110044WMGC |
Zone 7 | N/A | N/A | N/A | ||||
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
- Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
- Hardwood oak roll edgebanding (0.125 in.)
- Brushed aluminum wire handle(s) (10.1cm (4 in.))
- Full extension drawer suspension (45.3kg (100 lb.))
- Baltic birch drawer bodies (0.5 in. thick 9-ply) with durable dovetail joinery at all four corners
- Tempered hardboard drawer bottoms
- Particle core drawer fronts with 0.75 in. particle board core banded on all sides with edge banding that matches cabinet veneer
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Natural | |
55.8 cm | |
34.75 in. | |
Wood | |
One year from date of shipment | |
45.7 cm |
22 in. | |
Wood Base Cabinet | |
88.2 cm | |
4 | |
18 in. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title