Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Mott Manufacturing Wood Casework Standing Height Specialty Cabinet, Door/Drawer Unit

Base cabinet with drawer(s) and door(s) for maximum storage
$1101.00 - $1707.00
Specifications
Color | Natural |
---|---|
Depth (English) | 22 in. |
Depth (Metric) | 55.8 cm |
For Use With (Equipment) | Wood Casework Base Cabinet |
Height (English) | 34.75 in. |
Catalog Number | Mfr. No. | No. of Doors | No. of Drawers | Width (Metric) | Location | Price | Quantity & Availability | ||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | No. of Doors | No. of Drawers | Width (Metric) | Location | Price | Quantity & Availability | ||
24-200-532
|
Mott Manufacturing
1410022WSB |
2 | 2 | 91.4 cm | Zone 10 |
Each for $1,707.00
|
|
||
24-200-608
|
Mott Manufacturing
1410022WSV |
2 | 2 | 91.4 cm | Zone 9 |
Each for $1,707.00
|
|
||
24-200-533
|
Mott Manufacturing
1110022WSB |
1 | 1 | 45.7 cm | Zone 10 |
Each for $1,101.00
|
|
||
24-200-609
|
Mott Manufacturing
1110022WSV |
1 | 1 | 45.7 cm | Zone 9 |
Each for $1,101.00
|
|
||
24-200-381
![]() |
Mott Manufacturing
1110022WMGC |
1 | 1 | 45.7 cm | Zone 7 | N/A | N/A | N/A | |
24-200-380
![]() |
Mott Manufacturing
1410022WMGC |
2 | 2 | 91.4 cm | Zone 7 | N/A | N/A | N/A | |
Description
- Plain sliced, book matched, red oak veneer core plywood cabinet construction
- UV flat line finished, solvent free UV coating with excellent chemical resistivity and emits zero
- Full flush overlay design (0.16 in. vertical reveals at the cabinet ends and 0.125 in. vertical and horizontal reveals between drawers)
- Hardwood oak roll edgebanding (0.125 in.)
- Brushed aluminum wire handle(s) (10.1cm (4 in.))
- Five-knuckle dull chrome hinges
- 100lb full extension drawer suspension
- Baltic birch drawer bodies (1.27cm (0.5 in.) thick 9-ply) with durable dovetail joinery at all four corners
- Tempered hardboard drawer bottoms
- Particle core door and drawer fronts with 1.9cm (0.75 in.) particle board core banded on all sides with edge banding that match cabinet veneer
- Single full depth shelf (2.54cm (1 in.) thick , adjustable in 2.3cm (1.021 in.) increments with plastic seismic twin pin shelf clips
- Tempered hardboard removable back panel
- Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
- Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
- Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
- Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
- Zone 5 (Previous DT suffix): Moved to Zone 9
- Zone 6 (Previous CF suffix): Moved to Zone 9
- Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
- Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
- Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
- Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington
Order Info
When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to.
Compliance
Meets SEFA 8 performance standards
Specifications
Natural | |
55.8 cm | |
34.75 in. | |
Wood |
22 in. | |
Wood Casework Base Cabinet | |
88.2 cm | |
One year from date of shipment |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title