Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
YSI™ Pro2030 Polarographic DO/Conductivity 10m Kit
Includes everything from lab to field along with polarographic DO and conductivity sensors.
Supplier: YSI™ 603176
Includes: Pro2030 handheld, 10m cable with polarographic DO and conductivity sensors, 5908 cap membrane kit (1.25 mil PE membranes), smaller soft-sided carrying case (accommodates up to 10mm DO/temp., 4m Quatro cables and 3 x 100mL plastic bottles
Description
Pro2030 DO/Conductivity instrument provides DO readings automatically compensated for changes in salinity. The internal barometer, Quick Cal feature, and simple interface make getting accurate data extremely simple.
- Proven, super-stable conductivity electrode
- Quick Cal allows calibrations within seconds
- 50 data-set memory ensures data integrity
- Graphic, backlit display and glow-in-the-dark keypad
- Quickest response times, PE cap membranes
- Tough. IP67, impact-resistant, waterproof case
- Rubber over molded case provides extra durability
- Military spec connectors
- Multiple languages include English, Spanish, French, and Portuguese
- Quick response times; 95% DO response time in approximately 8 seconds with standard membrane
- Power: two alkaline C-cells provide 400 continuous hours at ambient temperature without backlight
- Dimensions (D x W x L): 2.3 x 8.3 x 21.6cm
- Weight: 475g
Certifications
CE, WEEE
Compliance
3-year instrument warranty; 2-year cable
Warranty and Services
3-year instrument warranty; 2-year cable
Specifications
Yes | |
2 C Alkaline | |
Backlit Graphic | |
Pro2030 handheld, 10m cable with polarographic DO and conductivity sensors, 5908 cap membrane kit (1.25 mil PE membranes), smaller soft-sided carrying case (accommodates up to 10mm DO/temp., 4m Quatro cables and 3 x 100mL plastic bottles | |
English, Spanish, French, and Portuguese | |
Pro2030 | |
Pro2030 Polarographic DO/Conductivity 10m Kit | |
475 g |
400 continuous hours at ambient temperature without backlight | |
RoHS, CE, WEEE | |
IP 67 | |
Glow-in-the-dark | |
50 data-set | |
Two alkaline C-cells | |
3-year instrument warranty; 2-year cable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction