Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

ShockWatch Div MRI Cold Chain Complete

Catalog No. 22111010 Shop All ABX Diagnostics, Inc. Products
Click to view available options
Temperature Range (Metric):

An all inclusive single-use, time-temperature indicator that alerts users of exposure to unacceptable temperature conditions above and below designated thresholds

  • Monitors diagnostic test kits, vaccines, and temperature sensitive specimens
  • Available in four different temperature ranges
  • Single Use

Specifications

Certifications/Compliance

Certificates of Conformance for each lot produced. Lots are air and oven tested.

Disposable

Yes

For Use With (Application)

Vaccines, Medications, Injectable Products

Includes

Card with 2 Indicators

Length (Metric)

70 mm

Material

Polypropylene

Measurement Time

8 Hr.

Model

27159

Thermometer Fill

Octadecyl Acetate

Weight (Metric)

0.28 g

Width (English)

3 in.

Max. Temperature (English)

46°F

Max. Temperature (Metric)

8°C

Min. Temperature (English)

36°F

Min. Temperature (Metric)

2°C

Temperature Range (English)

36°F to 46°F

Temperature Range (Metric)

2°C to 8°C

Calibrated

No

For Use With (Equipment)

Vaccine/Medicince Shipments

Accuracy

±1°C

Display

Red indication dot when threshold is exceeded

Width (Metric)

77 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.