Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ 4 x 4 in. Suture Training Pad Kit
SCI_ED

Reusable training pad kit with included suture thread and needle for practicing suturing technique.

Supplier:  Walter Products™ SPN11

 View more versions of this product

Catalog No. S139046


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Alert:

Not intended for use on human or animal subjects.


Description

Description

  • 11 pre-cut wounds of various types of width, depth and lots of space to add additional cuts
  • Integrated mesh layer is reinforced to tolerate tension and pulling while suturing
  • Reusable practice pad
  • Includes 75 cm of monofilament suture thread
  • Suture thread has exceptionally smooth surface and superior tensile strength
  • Includes ultra-sharp, 18 mm, 3/8 reverse stainless steel needle
  • Needle is sterile and ready to use
  • Excellent for suture training and practice
Specifications

Specifications

Silicone
4 x 4 in.
Suturing Practice
Practice Pad, Nylon Suture Thread, Needle
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.