Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ 4 x 4 in. Suture Training Pad Kit

Reusable training pad kit with included suture thread and needle for practicing suturing technique.
$29.75 - $31.25
Specifications
Material | Silicone |
---|---|
Dimensions (L x W) | 4 x 4 in. |
For Use With (Application) | Suturing Practice |
Alert:
Not intended for use on human or animal subjects.
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
S139047
![]() |
Walter Products™
SPN14 |
Practice Pad, Polypropylene Suture Thread, Needle |
Each for $31.25
|
|
|||||
S139046
![]() |
Walter Products™
SPN11 |
Practice Pad, Nylon Suture Thread, Needle |
Each for $29.75
|
|
|||||
Description
- 11 pre-cut wounds of various types of width, depth and lots of space to add additional cuts
- Integrated mesh layer is reinforced to tolerate tension and pulling while suturing
- Reusable practice pad
- Includes 75 cm of monofilament suture thread
- Suture thread has exceptionally smooth surface and superior tensile strength
- Includes ultra-sharp, 18 mm, 3/8 reverse stainless steel needle
- Needle is sterile and ready to use
- Excellent for suture training and practice
Specifications
Silicone | |
4 x 4 in. | |
Suturing Practice |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title