Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Walter Products™ 5 x 7 in. Suture Training Pad Kit

Reusable training pad kit with included suture thread and needle for practicing suturing technique.
Supplier: Walter Products™ SPM212
Alert:
Not intended for use on human or animal subjects.
Description
- 14 pre-cut wounds of various types of width, depth and lots of space to add additional cuts
- Acrylic base for easy handling and support strength
- Integrated mesh layer is reinforced to tolerate tension and pulling while suturing
- Reusable practice pad
- Includes 75 cm long monofilament suture thread
- Suture thread has exceptionally smooth surface and superior tensile strength
- Excellent knot security thread size
- Includes ultra-sharp, 18 mm, 3/8 reverse stainless steel needle
- Needle is sterile and ready to use
- Great for suture training and practice
Specifications
Silicone | |
5 x 7 in. | |
Suturing Practice | |
Practice Pad; 6 Pk. Nylon, 6 Pk. Silk, 6 Pk. Polyster, 6 Pk. Polypropylene Suture Threads; Needle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction