Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Walter Products™ 5 x 7 in. Suture Training Pad Kit
SCI_ED

Reusable training pad kit with included suture thread and needle for practicing suturing technique.

$43.50 - $45.25

Specifications

Material Silicone
Dimensions (L x W) 5 x 7 in.
For Use With (Application) Suturing Practice
View More Specs

Alert:

Not intended for use on human or animal subjects.


Products 3
Catalog Number Mfr. No. Includes Price Quantity & Availability  
Catalog Number Mfr. No. Includes Price Quantity & Availability  
S139048
SCI_ED
View Documents
Walter Products™
SPN21
Practice Pad, 24 x Nylon Suture Thread, Needle, Key Card
Each for $43.50
missing translation for 'QuantityLeft'
Add to Cart
 
S139050
SCI_ED
View Documents
Walter Products™
SPM212
Practice Pad; 6 Pk. Nylon, 6 Pk. Silk, 6 Pk. Polyster, 6 Pk. Polypropylene Suture Threads; Needle
Each for $44.75
missing translation for 'QuantityLeft'
Add to Cart
 
S139049
SCI_ED
View Documents
Walter Products™
SPN23
Practice Pad, Polypropylene Suture Thread, Needle, Key Card
Each for $45.25
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

  • 14 pre-cut wounds of various types of width, depth and lots of space to add additional cuts
  • Acrylic base for easy handling and support strength
  • Integrated mesh layer is reinforced to tolerate tension and pulling while suturing
  • Reusable practice pad
  • Includes 75 cm long monofilament suture thread
  • Suture thread has exceptionally smooth surface and superior tensile strength
  • Excellent knot security thread size
  • Includes ultra-sharp, 18 mm, 3/8 reverse stainless steel needle
  • Needle is sterile and ready to use
  • Great for suture training and practice
Specifications

Specifications

Silicone
5 x 7 in.
Suturing Practice
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.