Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

AIMS™ Traditional Triangle Shaped Plastic Disposable Restraints

Humane, safe and disposable rodent restraint system

$51.75 - $66.80

Specifications

For Use With (Application) Tattooing, Tail Vein Injections, Oral Dosing, Decapitation and General Restraint
Type Restraint
Disposable Single-use
Material Plastic
Shape Triangle
View More Specs

Includes: Instructions and twist ties

Products 9
Catalog Number Mfr. No. Color Size Weight Range Price Quantity & Availability  
Catalog Number Mfr. No. Color Size Weight Range Price Quantity & Availability  
14-370-100
View Documents
AIMS™
800C
Clear X-Small <20 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-102
View Documents
AIMS™
1802C
Clear Medium ≤225 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-103
View Documents
AIMS™
1803C
Clear Large ≤450 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-104
View Documents
AIMS™
1801R
Rose Small ≤120 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-105
View Documents
AIMS™
1802R
Rose Medium ≤225 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-107
View Documents
AIMS™
1801B
Black Small ≤120 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-108
View Documents
AIMS™
1802B
Black Medium ≤225 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-101
View Documents
AIMS™
ITEM 2
Clear Small ≤120 g
Pack of 50 for $66.80
missing translation for 'QuantityLeft'
Add to Cart
 
14-370-109
View Documents
AIMS™
1803B
Black Large ≤450 g
Pack of 50 for $51.75
missing translation for 'QuantityLeft'
Add to Cart
 
Description

Description

This rodent restraint system is available in a variety of sizes and colors. The cone-shaped bags provide easier animal capture and increased animal comfort.

  • Precut sizes for quick use
  • Easy-Flex-PETM provides effortless wrapping and added animal comfort
  • Body-Contour Cone-Shape provides easier restraint, exceptional comfort, and reduced animal stress
  • Black and rose color bags reduce natural light and aids in reducing animal agitation and stress

Due to product restrictions, we cannot sell this product online. Please call Customer Service at 1-800-766-7000 or send an email to CS.WebEmail@thermofisher.com for assistance.

Specifications

Specifications

Tattooing, Tail Vein Injections, Oral Dosing, Decapitation and General Restraint
Single-use
Triangle
Restraint
Plastic
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.