Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
National Safety Apparel™ ArcGuard™ Compliance 40 Cal Long Coat Kit (10)

With a unique blend of 88% cotton and 12% high-tenacity nylon UltraSoft garments provide a smooth feel for increased comfort and the inherently FR material delivers exceptional performance in reliability
Supplier: National Safety Apparel™ KIT4LC40MD10
Description
- Arc Rating: 40 cal/cm²
- CAT 4
- Fabric/Material: 9 oz. Westex™ UltraSoft™ Sateen, Double Layer
- FR hook and loop front closure
- Stand up collar for extra coverage
- Rib knit cuffs for comfortable, secure fit
- Garments embroidered with arc rating
- Quick disconnect and adjustable shoulder straps on bib overalls
- Expandable leg opening to fit over boots
- Made in the USA
Specifications
Cotton, Nylon, Polyester | |
40 cal/cm² | |
Open | |
Navy | |
Medium |
CAT 4, NFPA 70 E, CSA Z462, ASTM F1506, OSHA 1910.269 | |
Adjustable | |
FR Hook and Loop | |
Stitched |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction