Learn More
United Scientific™ EcoPoint™ Variable Volume Micropipettes



EcoPoint™ Variable Volume Micropipettes offer accurate ergonomic pipetting at a great value.
Supplier: United Scientific™ EVP100
Description
Our EcoPoint™ variable volume pipetters are designed to dispense liquids with a high degree of accuracy, and are very easy to work with. The lightweight plunger is designed to facilitate use for extended periods of time.
Each pipette box includes a calibrated pipetter, sample pipette tips, a calibration tool, a quality control calibration certificate, and a user's manual.
- Available in these sizes (μL): 0.5-10, 2-20, 5-50, 10-100, 20-200, 100-1000, 1000-5000, 2000-10000
- Designed for use with universal pipette tips (depending on the volume range)
- Fully autoclavable (121°C, 0.15Mpa)
- Manufactured, calibrated, and tested per ISO standards
- CE certified
Specifications
±1.0% | |
Autoclavable | |
Reusable | |
Ergonomic | |
1 | |
Non-sterile | |
10 to 100 μL |
10 to 100 μL | |
White | |
Pipette Tip 2 to 200 μL | |
Plastic | |
No | |
Adjustable Single Channel Pipette | |
1 μL |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.