Learn More
United Scientific™ EcoPoint™ Variable Volume Micropipettes



EcoPoint™ Variable Volume Micropipettes offer accurate ergonomic pipetting at a great value.
$60.00
Specifications
Autoclavable | Autoclavable |
---|---|
Color | White |
Disposable | Reusable |
Grip Type | Ergonomic |
Material | Plastic |
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Increments | Accuracy | Price | Quantity & Availability | |||
S03089
![]() ![]() |
United Scientific™
EVP10 |
0.5 to 10 μL | 0.1 μL | ±1.0% |
Each for $60.00
|
|
|||
S03085
![]() ![]() |
United Scientific™
EVP20 |
2 to 20 μL | 0.5 μL | ±1.0% |
Each for $60.00
|
|
|||
S03083
![]() ![]() |
United Scientific™
EVP50 |
5 to 50 μL | 0.5 μL | ±1.0% |
Each for $60.00
|
|
|||
S03088
![]() ![]() |
United Scientific™
EVP100 |
10 to 100 μL | 1 μL | ±1.0% |
Each for $60.00
|
|
|||
S03084
![]() ![]() |
United Scientific™
EVP200 |
20 to 200 μL | 1 μL | ±0.8% |
Each for $60.00
|
|
|||
S03087
![]() ![]() |
United Scientific™
EVP1000 |
100 to 1000 μL | 5 μL | ±0.7% |
Each for $60.00
|
|
|||
S03082
![]() ![]() |
United Scientific™
EVP5000 |
1000 to 5000 μL | 50 μL | ±0.6% |
Each for $60.00
|
|
|||
S03086
![]() ![]() |
United Scientific™
EVP10000 |
2000 to 10000 μL | 100 μL | ±1.2% |
Each for $60.00
|
|
|||
Description
Our EcoPoint™ variable volume pipetters are designed to dispense liquids with a high degree of accuracy, and are very easy to work with. The lightweight plunger is designed to facilitate use for extended periods of time.
Each pipette box includes a calibrated pipetter, sample pipette tips, a calibration tool, a quality control calibration certificate, and a user's manual.
- Available in these sizes (μL): 0.5-10, 2-20, 5-50, 10-100, 20-200, 100-1000, 1000-5000, 2000-10000
- Designed for use with universal pipette tips (depending on the volume range)
- Fully autoclavable (121°C, 0.15Mpa)
- Manufactured, calibrated, and tested per ISO standards
- CE certified
Specifications
Autoclavable | |
Reusable | |
Plastic | |
No | |
Adjustable Single Channel Pipette |
White | |
Ergonomic | |
1 | |
Non-sterile |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.