Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and 3D Adjustable Arms

Executive Windrowe Mesh Back Chair with Grade A Vinyl Seat is ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. Head rest and 3D adjustable arms offer adjustments to ensure proper arm placement.
This item is not returnable.
View return policy
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
- Comfort molded seat
- Head rest
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
No | |
No | |
60 lb. | |
27.22 kg | |
Desk Height | |
Vinyl | |
Yes | |
68.58 cm | |
Black | |
Black dual-wheel, casters (suitable for carpeted floors) | |
19 to 23 in. | |
Yes |
Yes | |
Yes | |
300 lb. | |
136 kg | |
Pneumatic | |
5 year parts, lifetime on pneumatic lift | |
Yes | |
Storm | |
27 in. | |
Nylon-reinforced fiberglass | |
3D Adjustable | |
Vinyl |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction