Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Fisherbrand™ Executive Windrowe Mesh Back Chair with Grade A Seat, Head Rest, and 3D Adjustable Arms

Fisherbrand™ Executive Windrowe Mesh Back Chairs with Grade A Vinyl Seat are ideal for office environments or anywhere where seats need to be cleaned. Grade A vinyl provides additional antibacterial protections. Head rest and 3D adjustable arms offer adjustments to ensure proper arm placement.
$376.00 - $1024.00
Specifications
Base Material | Nylon Reinforced Fiberglass |
---|---|
Arm Style | 3D adjustable arm rests move up and down-in and out-forward and backward-and twist towards and away from user. |
Foot Type | Black dual-wheel, casters (suitable for carpeted floors) |
Footrest | No |
Includes | Round tube chrome foot ring with internal lock |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
15-001-965
![]() |
N/A | Marine Blue |
Each for $1,024.00
|
|
|||||
15-001-967
![]() |
N/A | Borscht |
Each for $1,024.00
|
|
|||||
15-001-966
![]() |
N/A | Taupe |
Each for $690.64
|
|
|||||
14-001-091
![]() |
Fisherbrand™
915213AHR8809 |
Taupe |
Each for $376.00
|
|
|||||
14-001-092
![]() |
N/A | Storm |
Each for $376.00
|
|
|||||
14-001-093
![]() |
N/A | Carbon |
Each for $404.50
|
|
|||||
15-001-969
![]() |
N/A | Carbon |
Each for $690.64
|
|
|||||
14-001-094
![]() |
N/A | Sterling |
Each for $404.50
|
|
|||||
Description
- Adjustable from 19 to 23 inches from the top of the seat to the floor
- Features adjustable lumbar support
- 3D adjustable arm rests adjust up and down, twist toward and away from the user, and slide forward the back
- Comfort molded seat
- Head rest
- Composite base
- Antifungal/antibacterial Grade A Vinyl
- Additional antibacterial protections
- High end look and feel
- Variety of color options to suit any work space
Specifications
Nylon Reinforced Fiberglass | |
Black dual-wheel, casters (suitable for carpeted floors) | |
Round tube chrome foot ring with internal lock | |
Desk Height | |
Yes | |
No |
3D adjustable arm rests move up and down-in and out-forward and backward-and twist towards and away from user. | |
No | |
Vinyl | |
64 lb. | |
Yes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title