Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Hamilton™ Gastight™ Syringe, 100 μL, Sold by MilliporeSigma™ Supelco™
Gas-tight design minimizes gas exchange during GC analysis. Syringes provide accurate volume delivery with a plunger that is mostly unsurpassed.
$74.00 - $117.00
Specifications
Max. Pressure | 1000 psig (68.9 bar) |
---|---|
Min. Temperature (English) | 50°F |
Min. Temperature (Metric) | 10°C |
Quantity | 1 Ea. |
Volume (Metric) | 100 μL |
Catalog Number | Mfr. No. | Description | Connection Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Connection Type | Price | Quantity & Availability | ||||
11-101-1583
|
MilliporeSigma Supelco
20688 |
Cemented Needle (N) |
Each for $74.00
|
|
|||||
11-101-1329
|
MilliporeSigma Supelco
20716 |
Each for $99.50
|
|
||||||
11-101-1169
|
MilliporeSigma Supelco
26205 |
PTFE Luer Lock (TLL) with Slots |
Each for $104.00
|
|
|||||
11-101-1264
|
MilliporeSigma Supelco
26203 |
PTFE Luer Lock (TLL) without Slots |
Each for $97.00
|
|
|||||
11-101-1066
|
MilliporeSigma Supelco
20783 |
Removable Needle (RN) |
Each for $117.00
|
|
|||||
Specifications
1000 psig (68.9 bar) | |
10°C | |
100 μL |
50°F | |
1 Ea. | |
Hamilton |
GASTIGHT is a registered trademark of Hamilton Co.
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title