Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Applications: Immunohistochemistry-Paraffin

  • Formalin fixed
  • Normal colon and rectum (matching CD)
  • Species: Human
  • Cross reactivity: Human
  • Tissue condition: Normal
  • No. of samples: 59
  • No. of patients: 59
  • Core diameter: 2.0mm
  • Section thickness: 4µm

Applications:

Immunohistochemistry-Paraffin

Recommended Storage

Store at 4°C. Do not freeze.

Warranty and Services

1 Year

Specifications

Species

Human

Cross Reactivity

Human

For Use With (Application)

Immunohistochemistry-Paraffin

Type

Colon and Rectal

Tissue Condition

Normal

Quantity

1 Slide

Regulatory Status

RUO

This product is for research use only and is not approved for use in humans or in clinical diagnosis.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.