Learn More
Bollé Safety™ Kick Trnzz Prescription Frames
The Kick frame comes in two unisex models, one with impact-resistant side shields and the other without, making it ideal for providing all-around protection. Available in three stylish colors.
Supplier: Bollé Safety™ KICKMX10U
Description
- Impact-resistant side shields
- Lightweight frame
Specifications
1.57 in. | |
2.12 in. | |
Rx Frame | |
Metal | |
Polycarbonate |
40 mm | |
54 mm | |
Black, Gray | |
Reusable | |
Full Frame |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.