Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Bollé Safety™ Kick Trnzz Prescription Frames

The Kick frame comes in two unisex models, one with impact-resistant side shields and the other without, making it ideal for providing all-around protection. Available in three stylish colors.

$83.36 - $87.58

Specifications

Height (English) 1.57 in.
Height (Metric) 40 mm
Width (English) 2.12 in.
Width (Metric) 54 mm
Product Type Rx Frame
View More Specs

Products 2
Catalog Number Mfr. No. Frame Color Price Quantity & Availability  
Catalog Number Mfr. No. Frame Color Price Quantity & Availability  
18-072-234
View Documents
Bollé Safety™
KICKMX10U
Black, Gray
Each for $83.36
Add to Cart
 
18-072-236
View Documents
Bollé Safety™
KICKMX12U
Tortoise
Each for $87.58
Add to Cart
 
Description

Description

  • Impact-resistant side shields
  • Lightweight frame
Specifications

Specifications

1.57 in.
2.12 in.
Rx Frame
Reusable
Full Frame
40 mm
54 mm
Metal
Polycarbonate
Videos
SDS
Documents

Documents

Product Certifications
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.