Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System

Various filtration-cap system accessories

Supplier:  DWK Life Sciences 9539140006

 View more versions of this product

Catalog No. K953914-0006


missing translation for 'QuantityLeft'
Explore all special offers
Add to Cart

Description

Description

  • Coarse-porosity glass support frit: 47mm (1.85 in.)
  • Upper screw clamp: 47mm (1.85 in.)
  • Drip tip: PTFE
  • Hose barb: PFA, 6.35mm (0.25 in.)
  • Filtration cap: GL 45

Specifications

Specifications

Ultra-ware™ filtration cap system
PTFE
1 Case
Drip Tip
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.