Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences Kimble™ Kimble™ Kontes™ Components for Ultra-Ware™ Filtration Cap System

Various filtration-cap system accessories
$52.90 - $1178.00
Specifications
For Use With (Equipment) | Ultra-ware™ filtration cap system |
---|---|
No. per Case | 1 Case |
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Type | Price | Quantity & Availability | |||||
K953915-0001
|
DWK Life Sciences
9539150001 |
Hose Barb |
Case for $176.80
|
|
|||||
K953915-0047
![]() |
DWK Life Sciences
9539150047 |
Filtration Cap |
Case for $1,178.00
|
|
|||||
K953914-0002
|
DWK Life Sciences
9539140002 |
Screw Clamp |
Case for $134.90
|
|
|||||
K953914-0001
|
DWK Life Sciences
9539140001 |
Support Frit |
Case for $128.70
|
|
|||||
K953914-0006
|
DWK Life Sciences
9539140006 |
Drip Tip |
Case for $52.90
|
|
|||||
Description
- Coarse-porosity glass support frit: 47mm (1.85 in.)
- Upper screw clamp: 47mm (1.85 in.)
- Drip tip: PTFE
- Hose barb: PFA, 6.35mm (0.25 in.)
- Filtration cap: GL 45
Specifications
Ultra-ware™ filtration cap system | |
1 Case |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title