Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
LabAid Universal Viral Collection Kit
Designed to collect and transport viruses, chlamydiae, mycoplasmas and urea plasmas at ambient temperature.
$2306.00 - $2876.48
Specifications
Product Type | Flexible Minitip Flocked Swab |
---|---|
Closure Color | Orange |
Storage Requirements | 0°C to 25°C |
Tip Type | Flexible Minitip |
Transport Temperature | 0-25°C |
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Includes | Price | Quantity & Availability | ||||
22-363-001
|
Biomed Resources Inc
BVTK003 |
5 mL | 1,600 nasal swabs and 1,600 5 mL tubes with 3 mL inactivated specimen preservation solution |
Case of 1200 for $2,306.00
|
|
||||
22-363-009
|
Biomed Resources Inc
BVTK010 |
10 mL | 1,000 nasal swabs and 1,000 10 mL tubes with 3 mL inactivated specimen preservation solution |
Case of 1000 for $2,876.48
|
|
||||
Description
- Combines a flexible minitip collection swab and vial for collection
- Can be stored and transported at 0°C to 25°C - all in one formulation
- Maintains viability of organisms - antibiotics inhibit bacteria and fungal flora
- Maintains microbial viability for safe transport
- Cost efficient large 3 mL media fill volume allows for multiple tests on the same specimen
- Multi-purpose usage with design variations
- Consists of high density materials which meet stringent QC standards
Specifications
Flexible Minitip Flocked Swab | |
0°C to 25°C | |
0-25°C |
Orange | |
Flexible Minitip |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title