Learn More
MCR Safety Indirect Vent Goggles
The body design of the Verdict™ provides a wide, unobstructed field of vision and can be worn with most half-mask respirators. Transparent protective PVC body permits a comfortable fit over prescription eyewear, and the optional soft foam lining cushions the face and improves the seal.
$102.79 - $111.69
Specifications
Lens Tint | Clear |
---|---|
Product Type | Safety Goggles |
Frame Color | Smoke |
Material | Polycarbonate |
Frame Material | PVC |
Catalog Number | Mfr. No. | Includes | Lens Coating | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Lens Coating | Price | Quantity & Availability | ||||
18-999-4571
|
MCR Safety
2400 |
Wide elastic headband | Scratch-resistant |
Pack of 12 for $111.69
|
|
||||
18-999-4572
|
MCR Safety
2400F |
Adjustable headband | Scratch-resistant |
Pack of 12 for $102.79
|
|
||||
18-999-4576
|
MCR Safety
2410NF |
Neoprene headband | Anti-fog, Scratch-resistant | N/A | N/A | N/A | |||
Description
Offered in both scratch-resistant polycarbonate lens and anti-fog lens, the Verdict is also available with either a wide elastic headband or a neoprene headband.- Impact Resistant
- Fits over Prescription Glasses
- Optional Foam Lining
- Indirect Ventilation
- ANSI Z87+ and CSA Z94.3
Compliance
Meets ANSI Z87.1-2015, ANSI D3, ANSI D4 and CSA Z94.3 standards.
Specifications
Clear | |
Smoke | |
PVC |
Safety Goggles | |
Polycarbonate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.