Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Fume Hood Accessory, Water Saver Fixture

Keep costs under control in your lab. Mott Water Saver Fixtures control water flow when used with fume hoods, helping you save money.

Supplier:  Mott Manufacturing WSF1001NE

 View more versions of this product

Catalog No. 04-000-081


Description

Description

  • Assemblies include fron load valves with color coded nylon handles and outlet fitting (piping not included)
  • Can be plumbed up or down in the field
  • Air, Gas, Gas with internal check valve and Vac: panel mounted with 45° angle hose end
  • C.G.A. & A.G.A. approved for gas
  • WSF1008: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip (L9RS)
  • WSF1009: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip and in-line vacuum breaker (L9RSVB)
  • Fixture assemblies will ship loose for field installation
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Use DT suffix): Michigan
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Specifications

Water Saver Fixture
Fume Hood
Air
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.