Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mott Manufacturing Fume Hood Accessory, Water Saver Fixture
SDP

Keep costs under control in your lab. Mott Water Saver Fixtures control water flow when used with fume hoods, helping you save money.

$356.50 - $558.00

Specifications

Product Type Water Saver Fixture
For Use With (Equipment) Fume Hood
View More Specs

Products 27
Catalog Number Mfr. No. Location Service Valves Color Price Quantity & Availability  
Catalog Number Mfr. No. Location Service Valves Color Price Quantity & Availability  
04-000-605
View Documents
Mott Manufacturing
WSF1003SB
Gas with Check Valve
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-607
View Documents
Mott Manufacturing
WSF1008SB
CW Rigid/Swing Gooseneck
Each for $424.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-608
View Documents
Mott Manufacturing
WSF1009SB
CW Rigid/Swing Gooseneck In-Line Vb
Each for $558.00
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-603
View Documents
Mott Manufacturing
WSF1001SB
Air
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-604
View Documents
Mott Manufacturing
WSF1002SB
Gas
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-606
View Documents
Mott Manufacturing
WSF1004SB
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-864
SDP
View Documents
Mott Manufacturing
WSF1001CC
Air
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-865
SDP
View Documents
Mott Manufacturing
WSF1002CC
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-866
SDP
View Documents
Mott Manufacturing
WSF1003CC
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-867
SDP
View Documents
Mott Manufacturing
WSF1004CC
VAC
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-868
SDP
View Documents
Mott Manufacturing
WSF1008CC
Each for $424.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-869
SDP
View Documents
Mott Manufacturing
WSF1009CC
Each for $558.00
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-256
SDP
View Documents
Mott Manufacturing
WSF1002DT
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-255
SDP
View Documents
Mott Manufacturing
WSF1001DT
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-257
SDP
View Documents
Mott Manufacturing
WSF1003DT
Gas with Check Valve
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-258
SDP
View Documents
Mott Manufacturing
WSF1004DT
VAC
Each for $356.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-259
SDP
View Documents
Mott Manufacturing
WSF1008DT/WRONG VENDOR
Each for $424.50
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-260
SDP
View Documents
Mott Manufacturing
WSF1009DT
Each for $558.00
missing translation for 'QuantityLeft'
Add to Cart
 
04-000-081
View Documents
Mott Manufacturing
WSF1001NE
N/A N/A N/A
04-000-168
SDP
View Documents
Mott Manufacturing
WSF1001MGC
Air N/A N/A N/A
04-000-169
SDP
View Documents
Mott Manufacturing
WSF1002MGC
Gas N/A N/A N/A
04-000-082
View Documents
Mott Manufacturing
WSF1002NE
N/A N/A N/A
04-000-170
SDP
View Documents
Mott Manufacturing
WSF1003MGC
Gas with Check Valve N/A N/A N/A
04-000-084
View Documents
Mott Manufacturing
WSF1004NE
N/A N/A N/A
04-000-172
SDP
View Documents
Mott Manufacturing
WSF1008MGC
N/A N/A N/A
04-000-171
SDP
View Documents
Mott Manufacturing
WSF1004MGC
VAC N/A N/A N/A
04-000-173
SDP
View Documents
Mott Manufacturing
WSF1009MGC
N/A N/A N/A
Description

Description

  • Assemblies include fron load valves with color coded nylon handles and outlet fitting (piping not included)
  • Can be plumbed up or down in the field
  • Air, Gas, Gas with internal check valve and Vac: panel mounted with 45° angle hose end
  • C.G.A. & A.G.A. approved for gas
  • WSF1008: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip (L9RS)
  • WSF1009: Wall mounted 15.2cm (6 in.) rigid swing gooseneck complete with serrated tip and in-line vacuum breaker (L9RSVB)
  • Fixture assemblies will ship loose for field installation
Order Destinations
  • Zone 1 (Use CC suffix): Montana (Eastern), Minnesota, North Dakota, South Dakota, Wyoming
  • Zone 2 (Use WJ suffix): Iowa, Kansas, Missouri, Nebraska, Wisconsin
  • Zone 3 (Use SL suffix): Alabama, Florida, Georgia, Illinois, Kentucky, Tennessee
  • Zone 4 (Use NE suffix): Connecticut, Delaware, District of Columbia, Maine, Maryland, Massachusetts, New Hampshire, North Carolina, Rhode Island, South Carolina, Vermont, Virginia, West Virginia
  • Zone 5 (Previous DT suffix): Moved to Zone 9
  • Zone 6 (Previous CF suffix): Moved to Zone 9
  • Zone 7 (Use MGC suffix): Arizona, Arkansas, Colorado, Louisiana, Mississippi, New Mexico, Oklahoma, Texas
  • Zone 8 (Use S suffix): New Jersey, New York, Pennsylvania (Eastern)
  • Zone 9 (Use SV suffix): Michigan, New York State (Upper), Ohio, Pennsylvania (Western)
  • Zone 10 (Use SB suffix): Alaska, California, Hawaii, Idaho, Montana (Western), Nevada, Oregon, Utah, Washington

Order Info

When ordering, be sure to select items with the letter code suffix that matches the state that items are to be DELIVERED to

Specifications

Specifications

Water Saver Fixture
Fume Hood
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.