Learn More
Novus Biologicals™ Stomach Matched Cancer and Normal Tissue MicroArray
Shop All Novus Biologicals Products

- Formalin fixed
- Primary cancer of FA
- Species: Human
- Cross reactivity: Human
- No. of samples: 30
- No. of patients: 21
- Core diameter: 2.0mm
- Section thickness: 4µm
Recommended Storage
Store at 4°C. Do not freeze.
Warranty and Services
1 Year
Specifications
Quantity
1 Slide
Regulatory Status
RUO
Species
Human
For Use With (Application)
Immunohistochemistry-Paraffin
Cross Reactivity
Human
This product is for research use only and is not approved for use in humans or in clinical diagnosis.
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.