Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
United Scientific™ Safety Goggles Box, Acrylic



Safely store your glasses or goggles.
$120.00 - $153.00
Specifications
Lens Coating | Uncoated |
---|---|
Width (English) | 6.2 in. |
Width (Metric) | 16 cm |
Color | Clear |
Lens Tint | Clear |
Description
- Store goggles, glasses, or other small lab products using this clear acrylic box.
- Can be used on a desktop or can be mounted on a wall
- Includes a lid to keep the box free of dust or contamination
- Available in a small (18 cm high) and large (25 cm high) size.
Specifications
Uncoated | |
16 cm | |
Clear | |
Acrylic | |
None |
6.2 in. | |
Clear | |
Eyewear Storage Box | |
Reusable | |
Acrylic |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title