Learn More
Foss™ Tecator™ 2508 Digestion System
Based on a digestion unit and a tube rack, allowing fully automated digestion for convenient, safe and flexible Kjeldahl analysis. Foss North America Tecator 2508 Digestion System is capable of handling eight 250mL or 100mL tubes. To use 100mL tubes, appropriate adaptors must be purchased.
Supplier: Foss™ 60079835
Alert:
This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.
Includes:
- Digestor with Lift System comes complete with lift and integrated controller for fully automatic control of digestion applications
- Digestor with Rack Systems is complete with rack and integrated controller for full control of digestion app
Description
- Raw materials and finished products in food, feed, agriculture and related matrices
- Water and wastewater and wide range of industrial compounds
- Wide range of industrial applications
Order Info
Tube volume to be specified when ordering your digestion unit.
Specifications
Tecator 2508 Digestor | |
230V | |
230V, 50 to 60Hz | |
Digestor with rack system |
50 to 60Hz | |
8 x 100/250mL Tubes | |
Fully automated digestion for Kjeldahl analysis | |
Ambient to 440°C |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.