Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Foss™ Tecator™ 2508 Digestion System
Based on a digestion unit and a tube rack, allowing fully automated digestion for convenient, safe and flexible Kjeldahl analysis. Foss North America Tecator 2508 Digestion System is capable of handling eight 250mL or 100mL tubes. To use 100mL tubes, appropriate adaptors must be purchased.
Specifications
Product Type | Tecator 2508 Digestor |
---|---|
Hertz | 50/60 Hz |
Voltage | 230 V |
Electrical Requirements | 230 V, 50/60 Hz |
For Use With (Application) | Fully automated digestion for Kjeldahl analysis |
Includes:
- Digestor with Lift System comes complete with lift and integrated controller for fully automatic control of digestion applications
- Digestor with Rack Systems is complete with rack and integrated controller for full control of digestion app
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity & Availability | |||||
12-053-117
|
Foss™
60079773 |
Auto digestor with lift system | N/A | N/A | N/A | ||||
12-053-118
|
Foss™
60079835 |
Digestor with rack system | N/A | N/A | N/A | ||||
Description
Samples
- Raw materials and finished products in food, feed, agriculture and related matrices
- Water and wastewater and wide range of industrial compounds
- Wide range of industrial applications
Order Info
Tube volume to be specified when ordering your digestion unit.
Specifications
Tecator 2508 Digestor | |
230 V | |
Fully automated digestion for Kjeldahl analysis | |
440°C |
50/60 Hz | |
230 V, 50/60 Hz | |
8 x 100/250mL Tubes |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title