Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Dynalon™ Transparent Pan Container with Lid, Polypropylene

Translucent polypropylene for visibility of contents
Specifications
Closure Type | Lid |
---|---|
Includes | Polypropylene Lid |
Description | Transfer Pan Plus Lid, Polypropylene |
Material | Polypropylene |
Type | Pan |
Catalog Number | Mfr. No. | Capacity (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (Metric) | Weight (English) | Weight (Metric) | Price | Quantity & Availability | |||
S37206
![]() |
Dynalon™
4264440002/EMD |
2.27 L | 0.522 lb. | 0.237 kg | N/A | N/A | N/A | ||
S37207
|
Dynalon™
4264440004/EMD |
3.69 L | 0.71 lb. | 0.259 kg | N/A | N/A | N/A | ||
Description
- Withstands autoclavable temperature ranges from -40° to 266°F (-40° to 130°C)
- Non-stick smooth interior surface increases yield and eases cleaning
Specifications
Lid | |
Transfer Pan Plus Lid, Polypropylene | |
Pan | |
Autoclavable |
Polypropylene Lid | |
Polypropylene | |
Transparent | |
-40°C to +130°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title