Learn More
Dynalon™ Two Way Tubing Stopcocks

For industrial use. Dynalon™ Two Way Tubing Stopcocks allow the transfer of liquids or gases through tubing by releasing the flow or blocking the flow.
$28.62
Catalog Number | Mfr. No. | Description | Overall Width (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Description | Overall Width (Metric) | Price | Quantity & Availability | ||||
S37278
![]() |
Dynalon™
8860540080 |
For 7 to 9 mm tubing ID | 6 mm |
Each for $28.62
|
|
||||
S37277
![]() |
Dynalon™
8860540060 |
For 5 to 7 mm tubing ID | 4 mm | N/A | N/A | N/A | |||
Description
- Easy turn white PE valve for on/off with friction fit red PP barbed tubing attachments
- Operating temperature: PP/PE +5 up to +40 °C
- Resistant to compression max. 1 bar or 14.5 psi
- With mounting plate for easy installation
Specifications
Red-White | |
Polypropylene, Polyethylene |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.