Learn More
PIG™ Universal Poly Drum Funnel with Hinged Lid

Large-diameter funnel that covers entire drum top for clean, easy draining and pouring.
$172.00
Specifications
Product Type | Drum Funnel |
---|---|
Width (English) | 29 in. |
Width (Metric) | 74 cm |
Height (English) | 11 in. |
Height (Metric) | 28 cm |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
18-366-520
![]() |
PIG™
DRM672BK |
Black |
Each for $172.00
|
|
|||||
18-366-521
![]() |
PIG™
DRM672RD |
Red |
Each for $172.00
|
|
|||||
18-366-522
![]() |
PIG™
DRM672YW |
Yellow |
Each for $172.00
|
|
|||||
Description
- Covers entire top of 55 gal. drum to minimize drips and spills
- Allows access to 3/4 in. bung for use of liquid-level gauge
- Thick, double-wall polyethylene construction resists UV rays, corrosion and most chemicals
- Level inside surface allows easy draining of containers, parts, or filters
- Zigzag ridges prevent splashes and catch parts or tools
- 4 in. sidewalls add splash protection
- Hinged lid blocks out dirt and contaminants while still allowing quick access
- Multiple lid color options allow you to segregate drums for safe, compliant filling
- Fits any 55-gallon, tight-head steel or poly drum
Specifications
Drum Funnel | |
74 cm | |
28 cm |
29 in. | |
11 in. |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.