Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt
SDPSCI_ED

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high end look and feel.

 View more versions of this product

Catalog No. S0101353


Explore all special offers
Add to Cart

Description

Description

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

General Purpose Seating
Yes (Pneumatic)
18 in.
Yes
Yes
46 lb.
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Round tube chrome foot ring with internal lock
20 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
Marine Blue
Polished Cast Aluminum
19 in.
21.5 to 29 in.
6-way adjustable up and down, in and out, twist toward or away from the user
2.5 in.
Yes
Yes
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
Medium Bench Height
300 lb.
Vinyl
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.