Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisherbrand™ Vinyl Chair Chrome - Medium Bench Height with Medium Back, Seat Tilt
SDPSCI_ED

Fisherbrand™ Vinyl Chairs with Medium Back in Chrome are height adjustable for 36 in. work surfaces and feature ergonomic adjustments, arms, chrome adjustable foot ring, and self-braking casters. Grade A vinyl, in a variety of colors, offer additional antibacterial properties and a high end look and feel.

$637.50

Specifications

Adjustable Yes (Pneumatic)
Adjustable (Height) 21.5 to 29 in.
Arm Style 6-way adjustable up and down, in and out, twist toward or away from the user
Base Material Polished Cast Aluminum
Depth (English) Seat 18 in.
View More Specs

Products 6
Catalog Number Color Price Quantity & Availability  
Catalog Number Color Price Quantity & Availability  
S0100309
SDPSCI_ED
View Documents
Carbon
Each for $637.50
Add to Cart
 
S0101170
SDPSCI_ED
View Documents
Sterling
Each for $637.50
Add to Cart
 
S0101353
SDPSCI_ED
View Documents
Marine Blue
Each for $637.50
Add to Cart
 
S0101376
SDPSCI_ED
View Documents
Taupe
Each for $637.50
Add to Cart
 
S0101400
SDPSCI_ED
View Documents
Borscht
Each for $637.50
Add to Cart
 
S0101424
SDPSCI_ED
View Documents
Storm
Each for $637.50
Add to Cart
 
Description

Description

  • Medium Back
  • Adjustable from 21.5 to 29 inches from the top of the seat to the floor
  • Features ergonomic adjustments including seat height
  • Locking back tilt
  • 8-degree forward and 3-degree backward 8-degree forward and 3-degree backward locking seat tilt
  • 6-way adjustable arm rests adjust up and down, in and out, and twist toward and away from the user
  • 20-Inch Chrome adjustable foot ring with internal lock
  • Cast-aluminum base
  • Chrome-hooded, dual-wheel, self-braking, non-marring casters suitable for hard floors
  • Antibacterial/antifungal Grade A Vinyl
  • Additional antibacterial protections
  • High end look and feel
  • Variety of color options to suit any work space
Specifications

Specifications

Yes (Pneumatic)
6-way adjustable up and down, in and out, twist toward or away from the user
18 in.
Chrome-hooded dual-wheel, self-braking, non-marring casters (suitable for both hard and carpeted floors)
300 lb.
Ergonomic 8 degree forward and 3 degree backward seat tilt locks in place
15 year parts, lifetime on pneumatic lift, 5 year on upholstery
25 in.
Yes
Yes
Yes
Vinyl
21.5 to 29 in.
Polished Cast Aluminum
20 in.
Round tube chrome foot ring with internal lock
Medium Bench Height
2.5 in.
46 lb.
19 in.
Yes
Yes
General Purpose Seating
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.