Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Cabinet with Glass Double Doors
SCI_ED

Cabinets can be ganged together to create a wall of base cabinets.

Supplier:  Diversified Spaces™ C7192BK30SC

 View more versions of this product

Catalog No. S47307


Description

Description

  • Constructed of solid oak and oak veneers
  • Glass doors feature 5.3 in. thick safety glass
  • Cabinets have a lock and two adjustable shelves
  • Coated with chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Specifications

12 in.
Glass double door
30 in.
Oak
121.9 cm
30.4 cm
Chemical resistant UV
76.2 cm
48 in.
Wall Mounted Cabinet
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.