Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diversified Spaces™ Wall Cabinet with Glass Double Doors
SCI_ED

Cabinets can be ganged together to create a wall of base cabinets.

$1039.00 - $1180.00

Specifications

Depth (English) 12 in.
Depth (Metric) 30.4 cm
Finish Chemical resistant UV
Height (English) 30 in.
Height (Metric) 76.2 cm
View More Specs

Products 4
Catalog Number Mfr. No. Width (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Width (Metric) Price Quantity & Availability  
S47301
SCI_ED
View Documents
Diversified Spaces™
D063012
76.2 cm
Each for $1,039.00
missing translation for 'QuantityLeft'
Add to Cart
 
S47303
SCI_ED
View Documents
Diversified Woodcrafts™
D063612
91.4 cm
Each for $1,096.00
missing translation for 'QuantityLeft'
Add to Cart
 
S47305
SCI_ED
View Documents
Diversified Woodcrafts™
D064212
106.6 cm
Each for $1,180.00
missing translation for 'QuantityLeft'
Add to Cart
 
S47307
SCI_ED
View Documents
Diversified Spaces™
C7192BK30SC
121.9 cm N/A N/A N/A
Description

Description

  • Constructed of solid oak and oak veneers
  • Glass doors feature 5.3 in. thick safety glass
  • Cabinets have a lock and two adjustable shelves
  • Coated with chemical resistant, earth-friendly UV finish

Certifications

MAS Certified Green

Compliance

SEFA

Warranty and Services

Limited Lifetime

Specifications

Specifications

12 in.
Chemical resistant UV
76.2 cm
Oak
30.4 cm
30 in.
Wall-mounted Cabinet
Videos
SDS
Documents

Documents

Product Certifications
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Your feedback has been submitted: Thank you for helping us improve our website.