Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
DWK Life Sciences WHEATON™ CompletePAK™ Amber Kits
The WHEATON™ CompletePAK™ product line is a range of crimp top vials, rubber stoppers and seals that are sterilized ready-to-use and are off- the-shelf, and can be customized for any application reducing your supply chain due to our one source solution capability.
Supplier: DWK Life Sciences W990011CPA
Description
- Products supplied ready-to-use
- Reduces lead times
- Focuses your efforts on core competencies
- Eliminates capital investments in equipment needed for cleaning and preparing glassware or plastic containers
- Frees up valuable clean room space
- Limits number of suppliers required to provide complete packaging product
- Amber for photosensitive contents
- Validated processes
- Saves valuable time and money while maintaining a high quality product and streamlining process
- One source for total packaging solutions
Specifications
Red | |
Amber | |
No | |
5 mL | |
No | |
Crimp top | |
OmniFlex 3G Sterile Igloo Lyo Stopper | |
200 | |
No |
Red | |
Borosilicate Glass | |
Sterile | |
Light Sensitive Parenteral Preparations and Ready-to-Use Applications | |
Vial, Stopper, and Seal | |
Wheaton™ CompletePAK | |
40 mm | |
20 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction